PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/2" x 11" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0421784| Mfr #: 4GTF5

$9.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421784 Mfr #: 4GTF5
Material (Pipe): Red BrassPressure (PSI): 125
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Pipe Connection Type: Threaded on Both EndsItem: Nipple
Outside Dia.: 13/16"Temp. Range: - 20 To 400 Degrees F
Standards: ASTM B687, ANSI B1.20.1Pipe Size (Nominal): 1/2"
Overall Pipe Length: 11"Pipe Type: Pipe Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 40, Pipe Size 1/2 In, 11 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 13/16 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews