THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" x 3-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1230162| Mfr #: 4DRG9

$7.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1/2"
Overall Pipe Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230162 Mfr #: 4DRG9
Pipe Schedule: 80Pipe Size (Nominal): 1/2"
Overall Pipe Length: 3-1/2"Material (Pipe): Red Brass
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pressure (PSI): 250Pipe Size (Fittings): 1/2"
Item: NipplePipe Thread Type: MNPT x MNPT
Temp. Range: - 20 To 400 Degrees FStandards: ASTM B43, NSF 61, NSF 372
Outside Dia.: 13/32"Country of Origin (subject to change): China

Description

Nipple, Schedule 80, Pipe Size 1/2 In, 3 1/2 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 13/32 In, Thread Size 14 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews