Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" x 12" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1662726| Mfr #: 4GTG6

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/4"
Overall Pipe Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662726 Mfr #: 4GTG6
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/4"
Overall Pipe Length: 12"Material (Pipe): Red Brass
Standards: ASTM B687, ANSI B1.20.1Pipe Schedule: 40
Pressure (PSI): 125Outside Dia.: 1/2"
Pipe Type: Pipe NippleTemp. Range: - 20 To 400 Degrees F
Item: NipplePipe Thread Type: MNPT x MNPT
Country of Origin (subject to change): China

Description

Nipple, Schedule 40, Pipe Size 1/4 In, 12 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews