1/4" x 4" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1805237| Mfr #: 1VGK6

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe Nipple
Pressure (PSI): 125
Temp. Range: -20 To 400 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1805237 Mfr #: 1VGK6
Material (Pipe): Red BrassPipe Schedule: 40
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 1/4"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
Overall Pipe Length: 4"Pipe Type: Pipe Nipple
Temp. Range: -20 To 400 Degrees FPressure (PSI): 125
Item: Pipe NippleCountry of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 1/4 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews