WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, Red Brass, 1/4 x 5 In

VALUE BRAND| Zoro #: G1590461| Mfr #: 4DRJ9

$6.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material (Pipe): Red Brass
Pipe Size (Nominal): 1/4"
Pressure (PSI): 250
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1590461 Mfr #: 4DRJ9
Material (Pipe): Red BrassPipe Size (Nominal): 1/4"
Pressure (PSI): 250Pipe Thread Type: MNPT x MNPT
Pipe Schedule: 80Overall Pipe Length: 5"
Standards: ASTM B43, NSF 61, NSF 372Outside Dia.: 1/2"
Temp. Range: - 20 To 400 Degrees FItem: Nipple
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 1/4 In, 5 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews