BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" x 7" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1932691| Mfr #: 4GRY9

$5.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B687, ANSI B1.20.1
Overall Pipe Length: 7"
Material (Pipe): Red Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932691 Mfr #: 4GRY9
Standards: ASTM B687, ANSI B1.20.1Overall Pipe Length: 7"
Material (Pipe): Red BrassOutside Dia.: 1/2"
Temp. Range: - 20 To 400 Degrees FPipe Thread Type: MNPT x MNPT
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Size (Nominal): 1/4"
Pressure (PSI): 125Country of Origin (subject to change): China

Description

Nipple, Schedule 40, Pipe Size 1/4 In, 7 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews