1/4" x 9" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0775223| Mfr #: 4GTC6

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Nipple
Outside Dia.: 1/2"
Pressure (PSI): 125

Technical Specifications

Zoro #: G0775223 Mfr #: 4GTC6
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Material (Pipe): Red BrassPressure (PSI): 125
Pipe Thread Type: MNPT x MNPTItem: Nipple
Outside Dia.: 1/2"Temp. Range: - 20 To 400 Degrees F
Standards: ASTM B687, ANSI B1.20.1Pipe Size (Nominal): 1/4"
Overall Pipe Length: 9"Pipe Type: Pipe Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 40, Pipe Size 1/4 In, 9 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews