1/8" x 3-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G2065226| Mfr #: 460-035GR

$2.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065226 Mfr #: 460-035GR
Material (Pipe): Red BrassPipe Size (Nominal): 1/8"
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Thread Type: MNPT x MNPTOutside Dia.: 3/8"
Overall Pipe Length: 3-1/2"Pipe Type: Pipe Nipple
Temp. Range: -20 to 450 Degrees FPressure (PSI): 373
Item: NippleCountry of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 1/8 In, 3 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.