WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, Red Brass, 1/8 x Close, Threaded

VALUE BRAND| Zoro #: G1810891| Mfr #: 1VGG3

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -20 To 400 Degrees F
Pipe Connection Type: Threaded on Both Ends
Outside Dia.:
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1810891 Mfr #: 1VGG3
Temp. Range: -20 To 400 Degrees FPipe Connection Type: Threaded on Both Ends
Outside Dia.: Pipe Thread Type: MNPT x MNPT
Item: Pipe NippleMaterial (Pipe): Red Brass
Pipe Schedule: 40Overall Pipe Length:
Pressure (PSI): 125Standards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
Pipe Type: Pipe NipplePipe Size (Nominal): 1/8"
Country of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 1/8 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews