DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

2-1/2" x 12" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1085445| Mfr #: 4DRT3

$157.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085445 Mfr #: 4DRT3
Pressure (PSI): 250Material (Pipe): Red Brass
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Item: Nipple
Pipe Thread Type: MNPT x MNPTTemp. Range: - 20 To 400 Degrees F
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 12"
Standards: ASTM B43Outside Dia.: 2-7/8"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 2 1/2 In, 12 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2 7/8 In, Thread Size 8 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.