JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

2-1/2" x 3" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1674391| Mfr #: 4DRG5

$49.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674391 Mfr #: 4DRG5
Pipe Type: Pipe NippleMaterial (Pipe): Red Brass
Pipe Thread Type: MNPT x MNPTItem: Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Overall Pipe Length: 3"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 250Outside Dia.: 2-7/8"
Standards: ASTM B43, NSF 61, NSF 372Pipe Size (Nominal): 2-1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 2 1/2 In, 3 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2 7/8 In, Thread Size 8 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.