JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

2-1/2" x 5" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1792183| Mfr #: 4DRK8

$73.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792183 Mfr #: 4DRK8
Pipe Type: Pipe NipplePipe Thread Type: MNPT x MNPT
Material (Pipe): Red BrassPipe Schedule: 80
Item: NipplePipe Connection Type: Threaded on Both Ends
Standards: ASTM B43, NSF 61, NSF 372Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 5"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 250Outside Dia.: 2-7/8"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 2 1/2 In, 5 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2 7/8 In, Thread Size 8 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.