Zoro Select
2" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40
Mfr # 468-110
Zoro # G2451477
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 466-050
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 460-025X
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 463-050
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 464-020
- ZORO SELECT 1/2" MNPT x 51/64" TBE Brass Close Pipe Nipple Sch 40 706112-08
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 468-001
- ZORO SELECT 1-1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 466-180
- ZORO SELECT 2-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 469-050X
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 469-060X
- SMITH-COOPER 1-1/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 4385012560
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL 311-040CNL
- Zoro Select Pipes