20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3" x 12" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0566316| Mfr #: 594-120GR

$145.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566316 Mfr #: 594-120GR
Item: NippleMaterial (Pipe): Red Brass
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pressure (PSI): 125Pipe Thread Type: MNPT x MNPT
Pipe Type: Pipe NipplePipe Size (Nominal): 3"
Overall Pipe Length: 12"Temp. Range: -20 to 450 Degrees F
Outside Dia.: 3-1/2"Country of Origin (subject to change): China

Product Description

Nipple, Schedule 40, Pipe Size 3 In, 12 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 3 1/2 In, Thread Size 8 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.