Shop Alternate Products
This Product is Discontinued
Zoro Select
3" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 594-050GR
Zoro # G0446363
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 5 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple