20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3" x 6-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0988163| Mfr #: 4GRY6

$83.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988163 Mfr #: 4GRY6
Pressure (PSI): 125Material (Pipe): Red Brass
Standards: ASTM B687, ANSI B1.20.1Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: NipplePipe Thread Type: MNPT x MNPT
Temp. Range: - 20 To 400 Degrees FPipe Size (Nominal): 3"
Overall Pipe Length: 6-1/2"Outside Dia.: 3-1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 40, Pipe Size 3 In, 6 1/2 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 3 1/2 In, Thread Size 8 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.