KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 8" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1569583| Mfr #: 4GTC3

$88.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569583 Mfr #: 4GTC3
Pipe Size (Fittings): 3"Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 8"Pipe Schedule: 40
Material (Pipe): Red BrassOutside Dia.: 3-1/2"
Temp. Range: - 20 To 400 Degrees FPressure (PSI): 125
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 3"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM B687, ANSI B1.20.1Country of Origin (subject to change): China

Description

Nipple, Schedule 40, Pipe Size 3 In, 8 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 3 1/2 In, Thread Size 8 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews