KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 2-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1526987| Mfr #: 4DRE8

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526987 Mfr #: 4DRE8
Pipe Size (Fittings): 3/4"Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 2-1/2"Pipe Schedule: 80
Material (Pipe): Red BrassOutside Dia.: 1"
Temp. Range: - 20 To 400 Degrees FPressure (PSI): 250
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM B43, NSF 61, NSF 372Country of Origin (subject to change): China

Description

Nipple, Schedule 80, Pipe Size 3/4 In, 2 1/2 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 In, Thread Size 14 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews