- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Brass Pipes
- /
- 3/8" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 462-110GR
Zoro # G1058967
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 11"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Customers Also Purchased
- Brand Zoro Select
-
MFR #
462-110GR
-
Zoro #
G1058967
- Country of Origin Unknown
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 11" |
Outside Dia. | 2/3 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Overall Length | 11 in |
Thread Size | 18" |
Outside Diameter | 43/64 in |
Inside Diameter | 3/8 in |
Nominal Pipe Size | 3/8 in |
Details
Pipe Fitting Material | Red Brass |
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Material - Pipe | Red Brass |
Pipe Thread Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Red Brass |
Temp. Range | -20 Degrees to 400 Degrees F |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Standards | ANSI B1.20.1, ASTM B687 |
Pressure (PSI) | 125 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Wall Thickness | 0.09 in |
Max. Pressure | 125 psi |
Material Grade | ASTM B43 |
Connection Type | Male NPT x Male NPT |
Material | Red Brass |
Maximum Operating Pressure | 276 psi @ 450 Degrees F |
Schedule | Schedule 40 |
Minimum Operating Temperature | -20 Degrees F |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Side B Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Fitting Compatibility | Class 150 |
Metal Pipe Construction | Seamless |
Pressure Level | Low Pressure (100-299 psi) |
Threading | NPT |
Side B Connection Type | Threaded |
Resistance Properties | Corrosion-Resistant |
Side A Gender | Male |
Maximum Operating Temperature | 400 Degrees F |
Gravity Flow | No |
Side B Gender | Male |
Maximum Steam Pressure | 276 psi @ 450 Degrees F |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 11 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov