BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Nipple, Red Brass, 3/8 x 6 In, Threaded

VALUE BRAND| Zoro #: G1010432| Mfr #: 1VGP1

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Nipple
Pressure (PSI): 125
Temp. Range: -20 To 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010432 Mfr #: 1VGP1
Item: Pipe NipplePressure (PSI): 125
Temp. Range: -20 To 400 Degrees FStandards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Overall Pipe Length: 6"Pipe Size (Nominal): 3/8"
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Material (Pipe): Red BrassCountry of Origin (subject to change): China

Description

Pipe Nipple, Pipe Size 3/8 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews