KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 4" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1750061| Mfr #: 1VHE6

$70.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750061 Mfr #: 1VHE6
Pipe Size (Fittings): 4"Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 4"Pipe Schedule: 40
Material (Pipe): Red BrassTemp. Range: -20 To 400 Degrees F
Pressure (PSI): 125Item: Pipe Nipple
Pipe Type: Pipe NipplePipe Size (Nominal): 4"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
Country of Origin (subject to change): China

Description

Pipe Nipple, Pipe Size 4 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews