JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4" x 5" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1388457| Mfr #: 1VHE7

$107.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388457 Mfr #: 1VHE7
Pipe Size (Nominal): 4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Item: Pipe NipplePressure (PSI): 125
Material (Pipe): Red BrassPipe Schedule: 40
Standards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 ListedOverall Pipe Length: 5"
Temp. Range: -20 To 400 Degrees FCountry of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 4 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.