Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nipple, Threaded at Both Ends, 1-1/2x2In

VALUE BRAND| Zoro #: G2157355| Mfr #: 9861-214

$6.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D2467, NSF-14
Overall Pipe Length: 2"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157355 Mfr #: 9861-214
Standards: ASTM D2467, NSF-14Overall Pipe Length: 2"
Color: GrayMaterial (Pipe): CPVC
Pipe Type: Pipe NipplePipe Schedule: 80
Max. Temp.: 140 Degrees FPipe Size (Nominal): 1-1/2"
Max. Pressure: 420 psi at 73 Degrees FPipe Connection Type: Threaded on Both Ends
Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1-1/2 In., Overall Pipe Length 2 In., Material (Pipe) CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 140 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews