Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nipple, Threaded at Both Ends, 1-1/4x6In

VALUE BRAND| Zoro #: G1148217| Mfr #: 9861-175

$8.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Standards: ASTM D-1784, NSF-14
Overall Pipe Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148217 Mfr #: 9861-175
Pipe Connection Type: Threaded on Both EndsStandards: ASTM D-1784, NSF-14
Overall Pipe Length: 6"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/4"Material (Pipe): CPVC
Max. Pressure: 420 psi at 73 Degrees FColor: Gray
Pipe Schedule: 80Max. Temp.: 210 Degrees F
Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1-1/4 In., Overall Pipe Length 6 In., Material (Pipe) CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 210 Degrees F, Standards ASTM D-1784, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews