Nipple, Threaded at Both Ends, 1x3In

VALUE BRAND| Zoro #: G0279562| Mfr #: 9861-135

$3.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Pipe Schedule: 80
Overall Pipe Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279562 Mfr #: 9861-135
Color: GrayPipe Schedule: 80
Overall Pipe Length: 3"Max. Pressure: 420 psi at 73 Degrees F
Material (Pipe): CPVCPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Max. Temp.: 140 Degrees FItem: Nipple
Standards: ASTM D2467, NSF-14Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size - Nominal 1 In., Overall Pipe Length 3 In., Material - Pipe CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 140 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews