Nipple, Threaded at Both Ends, 1x4In

VALUE BRAND| Zoro #: G1763763| Mfr #: 9861-136

$5.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D2467, NSF-14
Overall Pipe Length: 4"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763763 Mfr #: 9861-136
Standards: ASTM D2467, NSF-14Overall Pipe Length: 4"
Color: GrayMaterial (Pipe): CPVC
Pipe Type: Pipe NipplePipe Schedule: 80
Max. Temp.: 140 Degrees FPipe Size (Nominal): 1"
Max. Pressure: 420 psi at 73 Degrees FPipe Connection Type: Threaded on Both Ends
Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1 In., Overall Pipe Length 4 In., Material (Pipe) CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 140 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews