Nipple, Threaded at Both Ends, 2-1/2x2In

VALUE BRAND| Zoro #: G0610224| Mfr #: 9861-292

$8.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Pipe Schedule: 80
Overall Pipe Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610224 Mfr #: 9861-292
Color: GrayPipe Schedule: 80
Overall Pipe Length: 2"Max. Pressure: 420 psi at 73 Degrees F
Material (Pipe): CPVCPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 2-1/2"
Max. Temp.: 210 Degrees FItem: Nipple
Standards: ASTM D2467, NSF-14Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 2-1/2 In., Overall Pipe Length 2 In., Material (Pipe) CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 210 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews