Shop Alternate Products
This Product is Discontinued
Zoro Select
Nosepiece, 3/16 In, Steel, Use with 3EHT2 (Discontinued)
Mfr # RP110-011
Zoro # G1348566
This Product is Discontinued
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 3/16 in
- For Use With 3EHT2
- Material Steel
- Size 3/16 in