KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nosepiece, 5/32 In, Steel, Use with 3EHT2

VALUE BRAND| Zoro #: G0861113| Mfr #: RP110-010

$9.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 5/32"
Includes: -
Item: Nosepiece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861113 Mfr #: RP110-010
Size: 5/32"Includes: -
Item: NosepieceFor Use With: 3EHT2
Material: Hardened steelCountry of Origin (subject to change): Spain

Description

Nosepiece, Size 5/32 In, Material Hardened Steel, For Use With G0375611

Reviews