KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" BSPP Nickel Brass Ball Valve Inline

VALUE BRAND| Zoro #: G2140135| Mfr #: XBVG4-1.1/4C

$90.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140135 Mfr #: XBVG4-1.1/4C
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: Chrome Plated BrassBody Material: Nickel-Plated Brass
Max. Pressure: 435 psi CWPBody Style: Inline
Valve Structure: 2-PieceSeat Material: PTFE
Valve Basic Body Material: BrassTemp. Range: -4 Degrees to 302 Degrees F
Pipe Size: 1-1/4"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Lever
Handle Material: SteelConnection Type: BSPP x BSPP
Port: FullCountry of Origin (subject to change): France

Description

Ball Valve, Medium Pressure, Female BSPP Connection, Max. Pressure 435 psi, Full Port, Material of Construction Nickel Plated Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Blowout Proof, Handle Lever

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews