3/4" BSPP Nickel Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0538605| Mfr #: XBVG4-3/4C

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538605 Mfr #: XBVG4-3/4C
Stem Type: Blowout ProofSeat Material: PTFE
Max. Pressure: 435 psi CWPHandle Material: Steel
Valve Basic Body Material: BrassPort: Full
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: Nickel-Plated BrassItem: Ball Valve
Body Seal Material: PTFETemp. Range: -4 Degrees to 302 Degrees F
Connection Type: BSPP x BSPPBall Material: Chrome Plated Brass
Handle Type: LeverBody Style: Inline
Pipe Size: 3/4"Country of Origin (subject to change): France

Product Description

For superior control and leak protection for a number of systems, a ball valve from Value Brand is a reliable choice. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a BSPP x BSPP connection. The handle type is: lever. The body is made of nickel-plated brass material. The handle is made of steel material. It includes a full port. The temperature range is from -4 degrees to 302 degrees F. The seat is made of PTFE material. The ball valve has a maximum pressure of 435 psi CWP. It fits a pipe size of 3/4". It has a blowout proof stem. The ball is made of Chrome Plated Brass.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.