KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x MNPSM Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1504081| Mfr #: 1BYA1

$27.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Nickel Plated Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504081 Mfr #: 1BYA1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: Nickel Plated Stainless SteelBody Material: Carbon Steel
Max. Pressure: 500 psi CWPBody Style: Inline
Stem Material: Nickel Plated SteelValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Carbon Steel
Temp. Range: 40 Degrees to 200 Degrees FPipe Size: 3/8"
Item: Ball ValveConnection Type: MNPT x NPSM Male
Port: FullCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type MNPT x NPSM Male, Full Port, Max. Pressure 500 psi CWP, Temp. Range 40 Degrees to 200 Degrees F, Ball Material Nickel Plated Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Nickel Plated Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews