Number Set, 1/4 In. H, Steel

VALUE BRAND| Zoro #: G1799104| Mfr #: 2CDY8

$39.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1/4"
Indication: Character and Size are Marked on Thumb Side
Item: Number Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799104 Mfr #: 2CDY8
Character Height: 1/4"Indication: Character and Size are Marked on Thumb Side
Item: Number SetIncludes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Shank Size Square: 1/2"Case Material: Plastic
Shank Length: 3"Impression Letter Type: Low Stress Full Character
Material: steelCountry of Origin (subject to change): Taiwan

Description

Number Set, Character Height 1/4 In., Shank Length 3 In., Shank Size Square 1/2 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Full Character, Indication Character and Size are Marked on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews