KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Number Set, 1/8 In. H, Steel

VALUE BRAND| Zoro #: G0383223| Mfr #: 1EC13

$68.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Number Set
Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Indication: Thumb Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383223 Mfr #: 1EC13
Item: Number SetIncludes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Indication: Thumb SideCharacter Height: 1/8"
Case Material: PlasticImpression Letter Type: Gothic
Shank Size Square: 1/2"Material: steel
Shank Length: 3-1/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Number Set, Character Height 1/8 In., Shank Length 3-1/8 In., Shank Size Square 1/2 In., Material Steel, Case Material Plastic, Impression Letter Type Gothic, Indication Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews