20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Number Set, 1/8 In. H, Steel

VALUE BRAND| Zoro #: G1587257| Mfr #: 2CDY5

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587257 Mfr #: 2CDY5
Item: Number SetMaterial: steel
Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9Indication: Character and Size Are Marked on Thumb Side
Shank Size Square: 3/8"Shank Length: 2-3/4"
Character Height: 1/8"Impression Letter Type: Low Stress Full Character
Case Material: PlasticCountry of Origin (subject to change): Taiwan

Product Description

Number Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Full Character, Indication Character and Size are Marked on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.