Number Set, 1/8 In. H, Steel

VALUE BRAND| Zoro #: G1402143| Mfr #: 3W641

$16.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402143 Mfr #: 3W641
Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9Material: Steel
Item: Number SetHardness: 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Indication: Character and Size are Marked on Thumb SideCharacter Height: 1/8"
Case Material: PlasticStandards: Federal Specification GGG-D-280C
Shank Size Square: 3/8"Shank Length: 2-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Number Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End, Case Material Plastic, Indication Character and Size are Marked on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9, Standards Federal Specification GGG-D-280C

Product Reviews

Save 15%. Sign up for Z-mail.