Number Set, 3/8 In. H, Steel

VALUE BRAND| Zoro #: G0854752| Mfr #: 1F104

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Character Height: 3/8"
Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Hardness: 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0854752 Mfr #: 1F104
Character Height: 3/8"Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Hardness: 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking EndIndication: Character and Size are Marked on Thumb Side
Case Material: PlasticShank Length: 3-1/8"
Shank Size Square: 9/16"Impression Letter Type: Gothic
Standards: Federal Specification GGG-D-280CItem: Number Set
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Number Set, Character Height 3/8 In., Shank Length 3-1/8 In., Shank Size Square 9/16 In., Material Steel, Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End, Case Material Plastic, Impression Letter Type Gothic, Indication Character and Size are Marked on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9, Standards Federal Specification GGG-D-280C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews