Number Set, 3/8 In. H, Steel

VALUE BRAND| Zoro #: G0335097| Mfr #: 2CEA3

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0335097 Mfr #: 2CEA3
Includes: (9) Pieces - 0 thru 8 with 6 Serving as 9Material: steel
Item: Number SetIndication: Character and Size Are Marked on Thumb Side
Shank Length: 3-3/8"Character Height: 3/8"
Impression Letter Type: Low Stress Dot DesignCase Material: Plastic
Standards: Meets Atomic Energy SpecsShank Size Square: 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Number Set, Character Height 3/8 In., Shank Length 3-3/8 In., Shank Size Square 5/8 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Dot Design, Indication Character and Size are Marked on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9, Standards Meets Atomic Energy Specs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.