KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Number Stencils, Numbers, Brass

VALUE BRAND| Zoro #: G0595673| Mfr #: 2CEC3

$149.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Stencil Kit
Includes: 13 Piece Numbers
Character Width: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595673 Mfr #: 2CEC3
Item: Stencil KitIncludes: 13 Piece Numbers
Character Width: 5"Character Height: 10"
Thickness: 0.007"Character Type: Numbers
Material: BrassCharacter: Numbers
Country of Origin (subject to change): China

Description

Stencil Kit, Character Numbers, Character Height 10 In., Character Width 5 In., Material Brass, Thickness 0.007 In., Character Type Numbers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews