20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Numbered Tag, 1-1/2 In., 1-25, PK25

VALUE BRAND| Zoro #: G2227671| Mfr #: 2YB42

$26.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227671 Mfr #: 2YB42
Item: Numbered TagHole Size: 3/16"
Shape: ROUNDItem: Numbered Tag
Number Series: 1-25Material: Brass
Height: 1-1/2"Color: Brass
Width: 1-1/2"Country of Origin (subject to change): China

Product Description

Numbered Tag, Material Brass, Brass, Height 1-1/2 In., Width 1-1/2 In., Number Series 1-25, Round, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.