Numbered Tag, 1-1/2 In., 26-50, PK25

VALUE BRAND| Zoro #: G0874754| Mfr #: 2YB51

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874754 Mfr #: 2YB51
Item: Numbered TagHole Size: 3/16"
Shape: RoundNumber Series: 26-50
Width: 1-1/2"Material: Stainless Steel
Height: 1-1/2"Color: Silver
Country of Origin (subject to change): China

Product Description

Numbered Tag, Material Stainless Steel, Silver, Height 1-1/2 In., Width 1-1/2 In., Number Series 26-50, Round, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.