Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Numbered Tag, 1-1/2 In., 76-100, PK25

VALUE BRAND| Zoro #: G2180586| Mfr #: 2YB45

$21.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number Series: 76-100
Color: Brass
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180586 Mfr #: 2YB45
Number Series: 76-100Color: Brass
Width: 1-1/2"Item: Numbered Tag
Hole Size: 3/16"Material: Brass
Height: 1-1/2"Shape: Round
Country of Origin (subject to change): China

Description

Numbered Tag, Material Brass, Brass, Height 1-1/2 In., Width 1-1/2 In., Number Series 76-100, Round, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews