20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Numbered Tag, 1-1/2 In., 76-100, PK25

VALUE BRAND| Zoro #: G1842617| Mfr #: 2YB57

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842617 Mfr #: 2YB57
Item: Numbered TagHole Size: 3/16"
Shape: RoundNumber Series: 76-100
Width: 1-1/2"Material: Stainless Steel
Height: 1-1/2"Color: Silver
Country of Origin (subject to change): China

Product Description

Numbered Tag, Material Stainless Steel, Silver, Height 1-1/2 In., Width 1-1/2 In., Number Series 76-100, Round, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.