JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nut, Eye, 1/4-20 In, Galv

VALUE BRAND| Zoro #: G1693273| Mfr #: 16755 5

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693273 Mfr #: 16755 5
Characteristics: Drilled and Tapped UNC-2B, Loads are Based on a Safety Factor of 5 to 1Item: Eye Nut
Type: Drop ForgedEye Shape: Oval
Eye Inside Dia.: 3/4"Finish: Hot Dipped Galvanized
Dimension E: 19/32"Dimension D: 1-1/16"
Dimension C: 3/4"Dimension A: 1-1/4"
Thread Length: 3/8"Overall Height: 1-11/16"
Dimension S: 1/4"Dimension T: 1-11/16"
Working Load Limit (Lb.): 520Dimension F: 1/2"
Thread Size: 1/4-20Eye Outside Dia.: 1-1/4"
Material: steelCountry of Origin (subject to change): United States

Product Description

Eye Nut, Standard Tap Size 1/4-20 Inch, Working Load Limit 0.26 Ton, Galvanized Steel, Drop Forged

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.