JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nut, Eye, 5/16-18 In, SS

VALUE BRAND| Zoro #: G2150224| Mfr #: 16510 5

$27.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150224 Mfr #: 16510 5
Type: Drop ForgedItem: Eye Nut
Characteristics: Drilled and Tapped UNC-2B, Loads are Based on a Safety Factor of 5 to 1Eye Shape: Oval
Dimension A: 1-1/4"Thread Length: 3/8"
Overall Height: 1-11/16"Dimension S: 1/4"
Dimension T: 1-11/16"Working Load Limit (Lb.): 840
Dimension F: 1/2"Thread Size: 5/16-18
Eye Outside Dia.: 1-1/4"Material: stainless steel
Eye Inside Dia.: 3/4"Finish: Plain
Dimension E: 19/32"Dimension D: 1-1/16"
Dimension C: 3/4"Country of Origin (subject to change): United States

Product Description

Eye Nut, Standard Tap Size 5/16-18 Inch, Working Load Limit 0.42 Ton, Stainless Steel, Drop Forged

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.