Nut Insert, Alum, 1/4-20, 0.510 In L, PK50

VALUE BRAND| Zoro #: G1045274| Mfr #: U64070.025.0001

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Nut Insert
Length: 0.510"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1045274 Mfr #: U64070.025.0001
Finish: PlainMaterial: aluminum
Item: Nut InsertGrip Range: 0.094" to infinite
Length: 0.510"Head Dia.: 0.408"
Body Dia.: 0.372"Hole Size: 0.391"
Drill Size: 25/64"Thread Size: 1/4-20
Country of Origin (subject to change): Multiple

Product Description

Nut Insert, Aluminum, Plain Finish, Thread Size 1/4-20, Length 0.510", Grip Range 0.093 to 0.156", Drill Size 25/64", Hole Size 0.391", Head Dia. 0.408", Body Dia. 0.372", Package Quantity 50

Product Reviews