Nut Insert, Zinc Plated, 5/16-18, PK25

VALUE BRAND| Zoro #: G1222137| Mfr #: 5NNT1

$10.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222137 Mfr #: 5NNT1
Finish: ZincMaterial: Steel
Item: Nut InsertGrip Range: 0.094" to infinite
Head Dia.: 0.537"Body Dia.: 0.496"
Hole Size: 0.500 or 0.516"Drill Size: 37/64"
Thread Size: 5/16-18Length: 0.585"
Country of Origin (subject to change): China

Product Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 5/16-18, Length 0.615", Grip Range 0.093 to 0.156", Drill Size 37/64", Hole Size 0.500 to 0.516", Head Dia. 0.537", Body Dia. 0.496", Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.