KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 and 1/4"-20 Dia. x 1-1/4" L x 5/8" W Steel Zinc Chromate Finish Coupling Nut Reducer, 10 pk.

VALUE BRAND| Zoro #: G2420065| Mfr #: 250668BG

$34.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420065 Mfr #: 250668BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling Nut ReducerDia./Thread Size: 1/2"-13 and 1/4"-20
Length: 1-1/4"Width Across Flats: 5/8"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13 and 1/4 In.-20, Length 1-1/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 10

Reviews