1/2"-13 and 3/8"-16 Dia. x 1-1/4" L x 5/8" W Steel Zinc Chromate Finish Coupling Nut Reducer, 10 pk.

VALUE BRAND| Zoro #: G1989355| Mfr #: 1JE57

$7.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989355 Mfr #: 1JE57
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling Nut ReducerLength: 1-1/4"
Width Across Flats: 5/8"Dia./Thread Size: 1/2"-13 and 3/8"-16
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13 and 3/8 In.-16, Length 1-1/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.