WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nut Reducer, 3/4-10 and 1/2-13, PK10

VALUE BRAND| Zoro #: G1416046| Mfr #: 250693BG

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Width Across Flats: 1"
Dia./Thread Size: 3/4"-10 and 1/2"-13
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1416046 Mfr #: 250693BG
Width Across Flats: 1"Dia./Thread Size: 3/4"-10 and 1/2"-13
Nut Style: Coupling NutLength: 1-1/2"
Fastener Finish: Zinc ChromateSystem of Measurement: Inch
Item: Coupling Nut ReducerBasic Material: Steel
Fastener Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10 and 1/2 In.-13, Length 1-1/2 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 10

Product Reviews